This product requires certification to purchase.

STD MLD WOOD CF WHIT RD

Jones Stephens

STD MLD WOOD CF WHIT RD

  • Fast #
  • Part #JC1C4R100
  • Item #9352655
  • Manufacturer Part #C1C4R100
5 out of 5 Customer Rating
Brand image
Jones Stephens

STD MLD WOOD CF WHIT RD

  • Fast #
  • Part #JC1C4R100
  • Item #9352655
  • Manufacturer Part #C1C4R100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Durable Molded Wood
  • Multi-coat high gloss enamel paint
  • UV paint color protection
  • Adjustable top mount hinge
  • Color matching hinge and bumpers
  • Four bumpers on ring for stability
  • Non-skid rubberized pads
  • Corrosion resistant stainless steel screws
  • Corrosion proof POM nuts and bolts
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Wood
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Type
JC1C4R100
UPC
717510253450