This product requires certification to purchase.

STD PVC FULL Kit L&T Waste & Overflow Chrome

Jones Stephens

STD PVC FULL Kit L&T Waste & Overflow Chrome

  • Fast #
  • Part #JB07130
  • Item #3334195
  • Manufacturer Part #B07130
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

STD PVC FULL Kit L&T Waste & Overflow Chrome

  • Fast #
  • Part #JB07130
  • Item #3334195
  • Manufacturer Part #B07130
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome Plated finish; Schedule 40 PVC
  • Two-hole faceplate
  • Lift and turn provides positive lock
  • Standard full kit – includes pipe and tee
  • Bolt holes on top elbows are pre-threaded
  • 3/8" thread size for testing
  • Simple installation with no special tools required
  • UPC listed
  • CUPC listed
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
BAA Compliant
No
IAPMO Listed
Yes
Product Type
Full Kit
UPC
717510071306