This product requires certification to purchase.

Sulfiric Acid Drain Cleaner (1/2 Gallon)

Jones Stephens

Sulfiric Acid Drain Cleaner (1/2 Gallon)

  • Fast #
  • Part #JS95756
  • Item #14259137
  • Manufacturer Part #S95756
5 out of 5 Customer Rating
Brand image
Jones Stephens

Sulfiric Acid Drain Cleaner (1/2 Gallon)

  • Fast #
  • Part #JS95756
  • Item #14259137
  • Manufacturer Part #S95756
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Professional strength virgin sulfuric acid drain opener with corrosive inhibitor for emergency use
  • Designed for use in sinks, bathtubs, and shower drains
  • Not recommended for use in toilets, do not use in stainless steel sinks, garbage disposals, dishwashers or washing machines
  • Aggressively breaks down hair, soap, food, grease and other organic obstructions
  • Will not harm septic tanks, cesspool systems or PVC/metal pipes
  • Protective equipment is needed for safe use
  • Up to 4 applications per bottle
  • Sold in carton quantities only; priced each
  • Requires Certification

Documents

Dimensions & Measurements
Height
9-4/5 in
Length
4-7/10 in
Width
4-7/10 in
Characteristics & Features
Color Finish Name
Red
Material
Sulfuric Acid
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM- WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
Product Type
Drain Opener
Type
JS95756
UPC
717510005066