3/4 in. Metal Bell Escutcheon in Chrome
Sure Grip 3/4 in. Metal Bell Escutcheon in Chrome
Frequently Purchased Together
Product Details
- 2-3/8" Flange OD
- CARTON QUANTITIES ONLY
- Chrome plated steel
Documents
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Sure Grip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Bell
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 3/4 in
- GSA Approved:
- No
- Height:
- 5-4/5 in
- IAPMO Listed -:
- No
- Length:
- 2-7/10 in
- MA Approved -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Bell Pattern
- Size:
- 3/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.65 lb
- Width:
- 2-7/10 in