This product requires certification to purchase.

3/8 in. x 1/2 ft. Rubber Pipe Insulation

Jones Stephens

Titan™ 3/8 in. x 1/2 ft. Rubber Pipe Insulation

  • Fast #
  • Part #JI93038
  • Item #8965383
  • Manufacturer Part #I93038
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

Titan™ 3/8 in. x 1/2 ft. Rubber Pipe Insulation

  • Fast #
  • Part #JI93038
  • Item #8965383
  • Manufacturer Part #I93038
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120 Pallet: 1440
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Closed cell elastomeric foam NBR/PVC tube with flexible polymeric jacketing material
  • Seamless - Non-slit for slide-on applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • Ideal for outdoor applications: UV resistant, tear resistant, weather resistant
  • 1-step Install: No field applied protective coating or additional jacketing required
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • Patent pending
  • Carton quantities only
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3/8 in
End Connection 1
ID Tube
End Connections
ID Tube
Length
1/2 ft
Size
3/8 in x 1 in
Thickness
1 in
Characteristics & Features
Collection
Titan™
Color Finish Name
Black
Material
Rubber
Material Type
Elastomeric Foam NBR/PVC
R value
R8.5
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
220
Temperature Range
-70 to 220 Deg F
Warranty & Product Information
ASTM
ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1667, ASTM D-412, ASTM E-84, ASTM E-96, ASTM G-153, ASTM G-154
FM Approved
No
UL Listed
UL 94
UPC
717510253641