This product requires certification to purchase.

Toe Touch PVC Schedule 40 Half Bath Waste Kit with Quick Test in Brushed Nickel

Jones Stephens

Toe Touch PVC Schedule 40 Half Bath Waste Kit with Quick Test in Brushed Nickel

  • Fast #
  • Part #JB0HPZTBN
  • Item #10765943
  • Manufacturer Part #B0HPZTBN
5 out of 5 Customer Rating
Brand image
Jones Stephens

Toe Touch PVC Schedule 40 Half Bath Waste Kit with Quick Test in Brushed Nickel

  • Fast #
  • Part #JB0HPZTBN
  • Item #10765943
  • Manufacturer Part #B0HPZTBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed Nickel finish
  • Constructed of PVC
  • Fits 1-1/2" pipe
  • Snap-on faceplate
  • Includes test plug and test membrane
  • Toe touch stopper
  • cUPC listed
  • Meets ASME A112.18.2 and CSA B125.2 standards
  • 5 year limited warranty
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Width
6-13/50 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
IAPMO Listed
Yes
UPC
717510426793