1/4 in. CTS Plastic 90 Degree Elbow
Twist-to-Lock 1/4 in. CTS Plastic 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 700-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Safe for water and food usage such as water purification, food/beverage and pneumatic systems.
- High quality acetal copolymer material
- Oval collet design
- Approved applications: water & food use, air, gases, vacuum, liquids
- Easy to assembly and disassemble as needed for quick repairs or maintenance
- White plastic push on connection
Documents
Specifications
- ANSI:
- ANSI 372-2016
- Application:
- Waterworks, Food Processing
- Clean Bagged:
- No
- Collection:
- Twist-to-Lock
- Color Finish Name:
- White
- Elbow Degree:
- 90°
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Acetal
- Maximum Temperature:
- 200
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- UPC:
- 717510110951