This product requires certification to purchase.

Two-Hole Friction Lift Bath Waste Kit in Brushed Nickel

Jones Stephens

Two-Hole Friction Lift Bath Waste Kit in Brushed Nickel

  • Fast #
  • Part #JP3751BN
  • Item #3702191
  • Manufacturer Part #P3751BN
5 out of 5 Customer Rating
Brand image
Jones Stephens

Two-Hole Friction Lift Bath Waste Kit in Brushed Nickel

  • Fast #
  • Part #JP3751BN
  • Item #3702191
  • Manufacturer Part #P3751BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510737554
WaterSense Labeled:
No
Width:
16-1/2 in