This product requires certification to purchase.

Two Hole Trip Lever Trim Only in Oil Rubbed Bronze

Jones Stephens

Two Hole Trip Lever Trim Only in Oil Rubbed Bronze

  • Fast #
  • Part #JB5114RB
  • Item #3706411
  • Manufacturer Part #B5114RB
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

Two Hole Trip Lever Trim Only in Oil Rubbed Bronze

  • Fast #
  • Part #JB5114RB
  • Item #3706411
  • Manufacturer Part #B5114RB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Clamshell packaging
  • Includes faceplate, screws and strainer
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
9 in
IAPMO Listed:
No
Length:
3 in
Material:
Zinc
UPC:
717510129458
Width:
4-3/10 in