This product requires certification to purchase.

Two Hole Trip Lever Trim Only in Polished Brass

Jones Stephens

Two Hole Trip Lever Trim Only in Polished Brass

  • Fast #
  • Part #JB5114PB
  • Item #3705818
  • Manufacturer Part #B5114PB
5 out of 5 Customer Rating
Brand image
Jones Stephens

Two Hole Trip Lever Trim Only in Polished Brass

  • Fast #
  • Part #JB5114PB
  • Item #3705818
  • Manufacturer Part #B5114PB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clamshell packaging
  • Includes faceplate, screws and strainer
  • Requires Certification
Dimensions & Measurements
Height
10-3/10 in
Length
26-7/10 in
Width
11-9/10 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Drain Component Type
Rough-In Kit
Drain Type
Bathtub Drain
Material
Zinc
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.2-2015
IAPMO Listed
No
UPC
717510129434