Washing Machine CPVC Outlet Box

You last purchased this on
 
Jones Stephens

Washing Machine CPVC Outlet Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Washing Machine CPVC Outlet Box

  • Fast #
  • Part #JB05947
  • Item #7726233
  • Manufacturer Part #B05947
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quarter-turn valves
  • Easy to remove test plug
  • Compact design
  • Meets or exceeds IAPMO PS 54-2015, ASME A112.18.1-2018, and CSA B125.1-18
  • CUPC listed
  • Includes mounting brackets and frame
  • Can be converted to a right outlet by rotating box 180°
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-2019
ASME:
ASME A112.18.1-2018
Application:
Water
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18, CSA 61-2019
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-17/25 in
Drain Location:
Center
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
Fire Rated:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
11 in
IAPMO Listed -:
Yes
MA Approved -:
No
NSF:
NSF 61-2019
NSF Certified:
Yes
Product Type:
CPVC
Supply Box Connection Type:
CPVC
Supply Box Type:
Washing Machine
Temperature Range:
40 - 160 Deg F
UL Listed:
No
Water Hammer Arrestor Included:
Yes
WaterSense Labeled:
No
Width:
12 in