This product requires certification to purchase.

8-3/4 x 6-3/8 in. Replacement Frame for Washing Machine Box

Jones Stephens

8-3/4 x 6-3/8 in. Replacement Frame for Washing Machine Box

  • Fast #
  • Part #JB05927
  • Item #7718679
  • Manufacturer Part #B05927
3.2 out of 5 Customer Rating
Brand image
Jones Stephens

8-3/4 x 6-3/8 in. Replacement Frame for Washing Machine Box

  • Fast #
  • Part #JB05927
  • Item #7718679
  • Manufacturer Part #B05927
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replacement frame only
  • Fits any Jones Stephens washing machine supply outlet box
  • Durable construction
  • Snaps on easily to box
  • White plastic
  • Outer Frame Dimensions: 8-3/4" x 6-3/8"
  • Requires Certification

Documents

Dimensions & Measurements
Height
1 in
Width
9-7/10 in
Included Components
Water Hammer Arrestor Included
No
Characteristics & Features
Supply Box Type
Washing Machine
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
BAA Compliant
No
Fire Rated
No
NSF Certified
No
UL Listed
No
UPC
717510059274