Waste Disposer Assembly in Black

You last purchased this on
 
Jones Stephens

Waste Disposer Assembly in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Waste Disposer Assembly in Black

  • Fast #
  • Part #JB03005
  • Item #1585967
  • Manufacturer Part #B03005
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Also acts as a basket strainer
  • All stainless steel construction
  • Fits In-Sink-Erator
  • Blowout-proof stem
  • Flat black finish
  • 1/2 PSI for indoor appliance connections per ANSI Z21.15/CGA 9.1
  • Clamshell packaging
  • Positive stopper
  • CUS certified
  • 5 PSI for indoor shutoff per CGA 91-002 & ASME B16.44
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Automatic Shut-Off:
No
CSA Certified:
CSA B125.2-15
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Fire Suppression System Rated:
No
Height:
10 in
Length:
2-3/5 in
MA Approved -:
No
Material:
Stainless Steel
Product Type:
Assembly
WaterSense Labeled:
No
Weight:
0.55 lb
Width:
6-1/4 in