This product requires certification to purchase.

4 in. Closet Carrier

Josam

4 in. Closet Carrier

  • Fast #
  • Part #J12674
  • Item #448587
  • Manufacturer Part #12674
3.5 out of 5 Customer Rating
Brand image
Josam

4 in. Closet Carrier

  • Fast #
  • Part #J12674
  • Item #448587
  • Manufacturer Part #12674
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Series coated Cast Iron 4" no-hub fitting with 2" no-hub vent, invertible for syphon jet or blowout closets, with ABS extension with integral test cap, plated hardware and neoprene fixture gasket
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Installation Type
Horizontal Mount
Warranty & Product Information
Application
Residential
Product Type
Closet Carrier