4 in. Inside Caulk Cast Iron Cleanout
Kleenatron II 4 in. Inside Caulk Cast Iron Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Kleenatron II Leveleze floor cleanout, internal ABS cleanout plug, adjustable cast iron housing with special-duty scoriated secured cast iron cover
Specifications
- Adjustable:
- Yes
- Collection:
- Kleenatron II
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Drain Base Height:
- 3-3/4 in
- Drain Base Width:
- 8 in
- Fits Pipe Size:
- 4 in
- Outlet Type:
- Inside Caulk
- Plug Included:
- Yes