This product requires certification to purchase.

48 X 120 Galvanized Sheet Metal 20 Gauge

Joseph T. Ryerson & Son

48 X 120 Galvanized Sheet Metal 20 Gauge

  • Fast #
  • Part #GSM2048120
  • Item #2240881
  • Manufacturer Part #GSM2048120
4.2 out of 5 Customer Rating
Brand image
Joseph T. Ryerson & Son

48 X 120 Galvanized Sheet Metal 20 Gauge

  • Fast #
  • Part #GSM2048120
  • Item #2240881
  • Manufacturer Part #GSM2048120
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
20 ga
Length
120 in
Size
48 in x 120 in
Width
48 in
Characteristics & Features
Coating
Galvanized
Material
Steel