This product requires certification to purchase.

Dishwashing Liquid in Lemon Scent

Joy®

Dishwashing Liquid in Lemon Scent

  • Fast #
  • Part #JOY43606CT
  • Item #10118209
  • Manufacturer Part #43606
4.7 out of 5 Customer Rating
Brand image
Joy®

Dishwashing Liquid in Lemon Scent

  • Fast #
  • Part #JOY43606CT
  • Item #10118209
  • Manufacturer Part #43606
4.7 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Long-lasting suds with powerful surfactants clean a wide variety of soils.
  • Forms surfactant micelles that stays suspended in wash water to provide micro-reservoirs of reserve cleaning power.
  • Concentrated: Use 1 to 3 fl. oz. per 10-gallon sink.
  • Fresh lemon scent.
  • Commercial grade detergent.
  • Rich long lasting suds.
  • Requires Certification

Documents

Dimensions & Measurements
Size
38 oz
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
Type
JOY43606CT
UPC
850017436060