This product requires certification to purchase.

20 x 32 in. Ultra Down Polyester Standard Gel Pillow in White

JS Fiber

20 x 32 in. Ultra Down Polyester Standard Gel Pillow in White

  • Fast #
  • Part #J33G1CC
  • Item #7458649
  • Manufacturer Part #33G1CC
5 out of 5 Customer Rating
Brand image
JS Fiber

20 x 32 in. Ultra Down Polyester Standard Gel Pillow in White

  • Fast #
  • Part #J33G1CC
  • Item #7458649
  • Manufacturer Part #33G1CC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 33 ounce
  • Ticking: Premium T230
  • Color: White
  • 100% Cotton
  • Requires Certification
Dimensions & Measurements
Length
32 in
Width
20 in
Characteristics & Features
Color Finish Name
White
Material
Plastic, Cotton
Material Type
Polyester
Warranty & Product Information
Product Type
Pillow