JSJ Corp
2 in. Brass Meter Flange
Part #GH2035LF | Item #3803107 | Manufacturer Part #2035-LF
Call for Pricing
Fitting Sizes:
2 in x 2 inHow to get it:
Product Details
Lead Law Compliant
Specifications
End Connection 1: Meter Flanged
End Connection 2: Meter Flanged
End Connections: Meter Flanged
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in x 2 in
Lead Law Compliant: Yes
Material: Brass