This product requires certification to purchase.

Drain and Basket Strainer in Stain Nickel

Julien

Drain and Basket Strainer in Stain Nickel

  • Fast #
  • Part #J100082
  • Item #4477688
  • Manufacturer Part #100082
5 out of 5 Customer Rating
Brand image
Julien

Drain and Basket Strainer in Stain Nickel

  • Fast #
  • Part #J100082
  • Item #4477688
  • Manufacturer Part #100082
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Strainer Size
3-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Material
Brass, Stainless Steel
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
841008008977