This product requires certification to purchase.

Single Bowl Kitchen Sink in Brushed Nickel

Julien

UrbanEdge® Single Bowl Kitchen Sink in Brushed Nickel

  • Fast #
  • Part #J003629
  • Item #5106777
  • Manufacturer Part #003629
4 out of 5 Customer Rating
Brand image
Julien

UrbanEdge® Single Bowl Kitchen Sink in Brushed Nickel

  • Fast #
  • Part #J003629
  • Item #5106777
  • Manufacturer Part #003629
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
16 ga
Length
25 in
Sink Bowl Size
24 in x 18 in x 10 in
Sink Size Range
20 in - 25.99 in
Width
19-1/2 in
Characteristics & Features
Collection
UrbanEdge®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Rear Center
Material Type
304L
Number of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.3
CSA Certified
CSA B45, CSA B45.4
IAPMO Listed
No
UPC
841008007864