50 W R20 Baffle Trim in White
14 Series 50 W R20 Baffle Trim in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4” Line voltage trim series
- Requires socket extender when using GE lamps
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- 14 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- Diameter - Outside:
- 5 in
- Dimmable:
- No
- ETL Listed:
- No
- Lighting Direction:
- Down Lighting
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 661209950321