This product requires certification to purchase.

6 in. White Recessed Trim

Juno Lighting

Contractor Select™ 6 in. White Recessed Trim

  • Fast #
  • Part #JRB56SSWW5MWM6
  • Item #11607257
  • Manufacturer Part #RB56SSWW5MWM6
5 out of 5 Customer Rating
Brand image
Juno Lighting

Contractor Select™ 6 in. White Recessed Trim

  • Fast #
  • Part #JRB56SSWW5MWM6
  • Item #11607257
  • Manufacturer Part #RB56SSWW5MWM6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Five switchable white color temperatures to choose from via switch, 2700 K, 3000 K, 3500 K, 4000 K, 5000 K CCT, 90 CRI and switch is factory preset at 3000 K CCT
  • Dimmable flicker-free dimming from 100% - 10%
  • Non-conductive thermal plastic trim ideal for dead front applications
  • Low profile construction optimized for wider fixture spacings
  • Trim features quick connect plug for easy electrical connection in seconds
  • Torsion springs are pre-installed and designed to fit into most 5 or 6 in compatible recessed housings
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
85.8°
Depth
7-31/50 in
Diameter
7-31/50 in
Diameter - Inside 1
4-19/20 in
Diameter - Outside
7-31/50 in
Height
2-4/25 in
Length
7-31/50 in
Characteristics & Features
Collection
Contractor Select™
Color Finish Category
Whites
Color Finish Name
Matte White
Color Temperature
5000
Dimmable
Yes
Installation Type
Recessed Mount
Light Bulb Type
LED
Lighting Direction
Down Lighting
Electrical & Operational Information
Lumens
860
Lumens per Watt
84.3
Number Of Hours
50000 hr
Volts
120V
Watts
10.2 W
Warranty & Product Information
Application
Commercial, Residential
CSA Certified
Yes
Type
JRB56SSWW5MWM6