This product requires certification to purchase.

4-1/8 x 3-2/3 in. 10.5W LED Recessed Housing & Trim in Matte White

Juno Lighting

Contractor Select 65BEMW SWW5 4-1/8 x 3-2/3 in. 10.5W LED Recessed Housing & Trim in Matte White

  • Fast #
  • Part #J194994160564
  • Item #9539278
  • Manufacturer Part #194994160564
5 out of 5 Customer Rating
Brand image
Juno Lighting

Contractor Select 65BEMW SWW5 4-1/8 x 3-2/3 in. 10.5W LED Recessed Housing & Trim in Matte White

  • Fast #
  • Part #J194994160564
  • Item #9539278
  • Manufacturer Part #194994160564
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 5 switchable white color temperatures to choose from via switch; 2700K, 3000K, 3500K, 4000K, 5000K CCT; 90 CRI
  • Adjustable torsion spring allows fitment into many 5 in and 6 in cans
  • Retrofit into existing downlight cans or new and remodel construction in residential and light commercial applications
  • Suitable for installation in standard and shallow-height rough-in sections
  • Wet rated and air-loc: Perfect for showers, bathrooms, and outdoor soffits
  • Dimmable flicker-free dimming from 100% to10%
  • Baffle or smooth trim options with designer color finish trim inserts (sold separately)
  • Requires Certification
Dimensions & Measurements
Depth
3-2/3 in
Diameter
7-5/8 in
Diameter - Inside 1
5 in
Height
4-1/8 in
Weight
0.5 lb
Width
7-5/8 in
Characteristics & Features
Collection
Contractor Select 65BEMW SWW5
Color Finish Category
Whites
Color Finish Name
Matte White
Color Temperature
5000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Aluminum, Ceramic
Number of Lights
1
Electrical & Operational Information
Lumens
900
Number Of Hours
50000 hr
Volts
120V
Watts
10.5 W
Warranty & Product Information
ADA Compliant
No
Application
Lighting
UL Listed
Suitable for Wet Locations
UPC
194994160564