This product requires certification to purchase.

1-2/5 in. 9W LED Recessed Housing & Trim in Matte White

Juno Lighting

Contractor Select™ WF4 1-2/5 in. 9W LED Recessed Housing & Trim in Matte White

  • Fast #
  • Part #J194994158523
  • Item #9539190
  • Manufacturer Part #194994158523
3.3 out of 5 Customer Rating
Brand image
Juno Lighting

Contractor Select™ WF4 1-2/5 in. 9W LED Recessed Housing & Trim in Matte White

  • Fast #
  • Part #J194994158523
  • Item #9539190
  • Manufacturer Part #194994158523
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 504
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The 4 in regressed round baffle with 5CCT switchable white technology provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment to choose between 2700K, 3000K, 3500K, 4000K, or 5000K
  • Regressed lens and baffle trim design to reduce glare for comfortable and even illumination
  • 90CRI
  • Dimmable to 10% only with triac dimmers
  • Die cast aluminum mounting frame with integral polycarbonate flange provides passive thermal cooling achieving L70 at 50,000 hours
  • Connect directly to 120V class-2 (CAN ICES-005 (B) / NMB-005 (B))LED driver
  • Canless - no can required; equals easy to install and less labor
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
1-2/5 in
Diameter
5 in
Height
1-2/5 in
Length
2-4/5 in
Weight
1 lb
Width
5 in
Characteristics & Features
Collection
Contractor Select™ WF4
Color Finish Category
Whites
Color Finish Name
Matte White
Color Temperature
5000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Aluminum, Plastic
Material Type
Polycarbonate
Number of Lights
1
Electrical & Operational Information
Lumens
650
Number Of Hours
50000 hr
Volts
120V
Watts
9 W
Warranty & Product Information
ADA Compliant
No
Application
Lighting
Energy Star Compliant
Yes
Product Type
Downlight
UL Listed
Yes
UPC
194994158523