This product requires certification to purchase.

6 in Baffle Trim With Tension Spring

Juno Lighting

V3034 Series 6 in Baffle Trim With Tension Spring

  • Fast #
  • Part #J661209018359
  • Item #2167790
  • Manufacturer Part #661209018359
5 out of 5 Customer Rating
Brand image
Juno Lighting

V3034 Series 6 in Baffle Trim With Tension Spring

  • Fast #
  • Part #J661209018359
  • Item #2167790
  • Manufacturer Part #661209018359
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • IC23 housings include a floating socket which is optimized for the quickest possible attachment to enclosed and adjustable style trims
  • IC22 housings include an adjustable socket plate and detachable socket with snap-in springs to accommodate various lamp and trim combinations, while IC22R housings feature a drop socket with spring to accommodate certain trim installation
  • New construction housings feature patented Real Nail® 3 bar hangers: telescoping system with pre-installed removable bugle-headed nail for easy repositioning of housing in joist construction
  • Damp location listed
  • Trim options include 6" open, baffle and shower, all in white finish
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Diameter - Outside
7-5/8 in
Characteristics & Features
Brand Model Compatibility
IC22, IC22R, IC23
Collection
V3034 Series
Color Finish Category
Whites
Color Finish Name
White
Dimmable
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR40
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ADA Compliant
No
Application
Residential
ETL Listed
No
Product Type
Trim
UL Listed
Suitable for Wet Locations
UPC
661209018359