This product requires certification to purchase.

6-7/10 x 1-1/5 x 1-1/5 in. 13.1W LED Recessed Housing & Trim in Matte White

Juno Lighting

Wafer 6-7/10 x 1-1/5 x 1-1/5 in. 13.1W LED Recessed Housing & Trim in Matte White

  • Fast #
  • Part #J194994243731
  • Item #9600837
  • Manufacturer Part #194994243731
4 out of 5 Customer Rating
Brand image
Juno Lighting

Wafer 6-7/10 x 1-1/5 x 1-1/5 in. 13.1W LED Recessed Housing & Trim in Matte White

  • Fast #
  • Part #J194994243731
  • Item #9600837
  • Manufacturer Part #194994243731
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The 6" round smooth with 5CCT Switchable White technology provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment to choose between 2700K, 3000K, 3500K, 4000K, or 5000K - while eliminating the need for recessed housings
  • Round smooth lens trim designed to distribute precise even illumination for general purpose areas
  • Can less - no can required; equals easy to install and less labor
  • Shallow slim profile allows for easy remodel or new construction insulated and drop ceiling installations
  • Wet rated and airtight: perfect for showers, bathrooms, and outdoor soffits
  • 970L Nominal at 3000K
  • 90+ CRI
  • Dimmable to 10% only with triac dimmers
  • Requires Certification
Dimensions & Measurements
Beam Spread
83°
Depth
1-1/5 in
Diameter
7 in
Diameter - Inside 1
5-1/10 in
Height
1-1/5 in
Length
7 in
Weight
1.8 lb
Width
6-7/10 in
Characteristics & Features
Collection
Wafer
Color Finish Category
Whites
Color Finish Name
Matte White
Color Temperature
5000
Dimmable
Yes
Installation Type
Ceiling Mount, Recessed Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Plastic, Steel
Material Type
Polycarbonate
Number of Lights
1
Electrical & Operational Information
Lumens
970
Number Of Hours
50000 hr
Volts
120V
Watts
13.1 W
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Hospitality, Residential
CSA Certified
Yes
UPC
194994243731