This product requires certification to purchase.

WF4 4 in. Round Selectable CCT LED Wafer Downlight in Matte White

Juno Lighting

WF4 4 in. Round Selectable CCT LED Wafer Downlight in Matte White

  • Fast #
  • Part #J194994243687
  • Item #9600786
  • Manufacturer Part #194994243687
3.3 out of 5 Customer Rating
Brand image
Juno Lighting

WF4 4 in. Round Selectable CCT LED Wafer Downlight in Matte White

  • Fast #
  • Part #J194994243687
  • Item #9600786
  • Manufacturer Part #194994243687
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The 4" round smooth with 5CCT Switchable White technology provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment to choose between 2700K, 3000K, 3500K, 4000K, or 5000K - while eliminating the need for recessed housings
  • Round smooth lens trim designed to distribute precise even illumination for general purpose areas
  • Canless - no can required; equals easy to install and less labor
  • Shallow slim profile allows for easy remodel or new construction insulated and drop ceiling installations
  • Wet rated and airtight: perfect for showers, bathrooms, and outdoor soffits
  • 670L Nominal at 3000K
  • 90+ CRI
  • Dimmable to 10% only with triac dimmers.
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
1-1/5 in
Diameter
5 in
Diameter - Inside 1
3-3/10 in
Height
1/2 in
Length
5 in
Weight
7.3 lb
Characteristics & Features
Color Finish Name
Matte White
Color Temperature
50
Dimmable
Yes
Installation Type
Ceiling Mount, Recessed Mount
Material
Steel, Plastic
Material Type
Polycarbonate
Electrical & Operational Information
Lumens
670
Number Of Hours
50000 hr
Volts
120V
Watts
8.9 W
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial, Hospitality
CSA Certified
Yes
Energy Star Compliant
Yes
Type
J194994243687
UPC
194994243687