This product requires certification to purchase.

23 x 18-1/2 x 12 in. 2-Hole Stainless Steel Service Sink in Buffed Satin

Just Manufacturing

23 x 18-1/2 x 12 in. 2-Hole Stainless Steel Service Sink in Buffed Satin

  • Fast #
  • Part #JA186652J
  • Item #10231655
  • Manufacturer Part #A18665-2-J
5 out of 5 Customer Rating
Brand image
Just Manufacturing

23 x 18-1/2 x 12 in. 2-Hole Stainless Steel Service Sink in Buffed Satin

  • Fast #
  • Part #JA186652J
  • Item #10231655
  • Manufacturer Part #A18665-2-J
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 14-gauge, type 304 stainless steel
  • 1-3/4" coved corners
  • 1-1/2" rolled rims
  • 12" high, full-length backsplash
  • Exposed surfaces blended by hand to a uniform lustrous satin finish
  • 3-1/2" drain opening
  • Furnished with wall hanger and stainless steel support brackets
  • Requires Certification
Dimensions & Measurements
Sink Bowl Size
23 in x 18-1/2 in x 12 in
Characteristics & Features
Color Finish Name
Buffed Satin
Number of Holes
2 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Installation Type
Wall Mount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Service, Utility
Origin
Global
UPC
671035546209