This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in PVD Polished Chrome

Just Manufacturing

Faucet Group Two Handle Widespread Bathroom Sink Faucet in PVD Polished Chrome

  • Fast #
  • Part #JJ1174R
  • Item #1814463
  • Manufacturer Part #J1174R
3.4 out of 5 Customer Rating
Just Manufacturing

Faucet Group Two Handle Widespread Bathroom Sink Faucet in PVD Polished Chrome

  • Fast #
  • Part #JJ1174R
  • Item #1814463
  • Manufacturer Part #J1174R
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 2.2 GPM flow restricting aerator
  • ADA Compliant
  • Rigid gooseneck spout with 7-3/8" clearance
  • 4" PVD Chrome wrist blade handles
  • Concealed ledgemount on 8 inch centers
  • PVD chrome finish
  • Cast brass body
  • Replaceable seats
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
12-1/8 in
Flow Rate
1.5 gpm
Handle Length (in)
4 in
Height
12-1/8 in
Spout Height
7-3/8 in
Spout Reach
5-1/2 in
Included Components
Deck Plate Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Collection
Faucet Group
Color Finish Category
Chromes
Color Finish Name
PVD Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Wristblade
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASTM
No
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
Yes
IAPMO Listed
No
ISO
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UPC
671035510750