This product requires certification to purchase.

*CVR ECOPOLYBLENDO SPILL TRAY DIMS

Justrite

*CVR ECOPOLYBLENDO SPILL TRAY DIMS

  • Fast #
  • Part #J28716
  • Item #8193605
  • Manufacturer Part #28716
5 out of 5 Customer Rating
Brand image
Justrite

*CVR ECOPOLYBLENDO SPILL TRAY DIMS

  • Fast #
  • Part #J28716
  • Item #8193605
  • Manufacturer Part #28716
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Made of 100% recycled polyethylene, these eco-friendly spill trays will not rust or corrode
  • Raised rib bottom adds rigidity and keeps contents out of spills "perfect for pouring and filling applications
  • Ideal for small-scale spill control, the trays feature a lightweight and low-profile design, ensuring easy handling and placement in various settings.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
26 in
Height
6 in
Length
26 in
Width
38 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Black
Material
Polyethylene
Warranty & Product Information
Type
J28716
UPC
697841141759