This product requires certification to purchase.

*CVR EMERGENCY TANK SHOWER WITH EYE

Justrite

*CVR EMERGENCY TANK SHOWER WITH EYE

  • Fast #
  • Part #JQS1200
  • Item #8193038
  • Manufacturer Part #QS1200
5 out of 5 Customer Rating
Brand image
Justrite

*CVR EMERGENCY TANK SHOWER WITH EYE

  • Fast #
  • Part #JQS1200
  • Item #8193038
  • Manufacturer Part #QS1200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Rectangular hollow section galvanized steel frames are earthquake-proof and conform to the California Building Code
  • Internally mounted, covered eye/face wash unit protects against dust and debris
  • Low-pressure shower rose delivers large quantities of water in an even pattern that is non-injurious to the user
  • External water level indicator provides visibility to tank levels
  • Requires Certification

Documents

Dimensions & Measurements
Depth
62 in
End Connection 1
FNPT
End Connections
MNPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
20 gpm
Height
74 in
Length
74 in
Weight
750 lb
Width
88 in
Characteristics & Features
Coating
Powder Coated
Color Finish Category
Whites
Color Finish Name
White
Handle Type
Push
Installation Type
Fixed
Material
Stainless Steel
Number of Handles
Single Handle
Warranty & Product Information
ANSI
ANSI Z358.1 2014
Type
JQS1200
UPC
805042000830