This product requires certification to purchase.

*CVR GAS CYLINDER SUPPORT BRACKET 2

Justrite

*CVR GAS CYLINDER SUPPORT BRACKET 2

  • Fast #
  • Part #JUS35264
  • Item #8193136
  • Manufacturer Part #35264
4.8 out of 5 Customer Rating
Brand image
Justrite

*CVR GAS CYLINDER SUPPORT BRACKET 2

  • Fast #
  • Part #JUS35264
  • Item #8193136
  • Manufacturer Part #35264
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Brackets accept cylinder sizes ranging from 4- to 12-in (102- to 305-mm) and 9- to 16-in (229- to 407-mm)
  • Bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip
  • Constructed from heavy-gauge powder-coated steel, or unfinished stainless steel
  • For bench mounting, use models to clamp to tables from 1- to 2.75-in (26 to 70-mm) thick
  • Heavy-duty polypropylene support straps, 1.5-in (38-mm) wide and rated at 1138-lb (516-kg), feature steel cinch buckle and hold individual cylinders securely against bracket
  • Stainless steel brackets use a nylon side latch buckle to protect against corrosion
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-1/4 in
Height
4-1/4 in
Length
4-1/4 in
Width
23-3/4 in
Characteristics & Features
Brand Model Compatibility
Justrite
Coating
Powder Coated
Color Finish Name
Black
Material
Steel
Reusable
Yes
Warranty & Product Information
Application
Safety
Type
JUS35264
UPC
697841210882