This product requires certification to purchase.

*CVR PORTABLE SELF-CONTAINED EMERGE

Justrite

*CVR PORTABLE SELF-CONTAINED EMERGE

  • Fast #
  • Part #J38GEW
  • Item #8193140
  • Manufacturer Part #38GEW
5 out of 5 Customer Rating
Brand image
Justrite

*CVR PORTABLE SELF-CONTAINED EMERGE

  • Fast #
  • Part #J38GEW
  • Item #8193140
  • Manufacturer Part #38GEW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
10 in
Flow Rate
1.59 gpm
Height
33 in
Length
33 in
Weight
14 lb
Width
12 in
Characteristics & Features
Coating
Stainless Steel
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Number of Handles
Single Handle
Warranty & Product Information
ANSI
ANSI Z358.1 2014
Type
J38GEW
UPC
805042000168