This product requires certification to purchase.

*CVR REPLACEMENT 1-INCH VALVE AND P

Justrite

*CVR REPLACEMENT 1-INCH VALVE AND P

  • Fast #
  • Part #JSHOWERVALVEKIT
  • Item #8193545
  • Manufacturer Part #SHOWERVALVE-KIT
5 out of 5 Customer Rating
Brand image
Justrite

*CVR REPLACEMENT 1-INCH VALVE AND P

  • Fast #
  • Part #JSHOWERVALVEKIT
  • Item #8193545
  • Manufacturer Part #SHOWERVALVE-KIT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • High-performance quarter-turn ball valve made of 316L stainless steel endure the harshest environments and site conditions- low operating torque offers reliable, easy on/off operation
  • Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching
  • Requires Certification

Documents

Dimensions & Measurements
Depth
14 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Height
5-1/2 in
Length
5-1/2 in
Weight
3 lb
Width
8 in
Characteristics & Features
Coating
Powder Coated
Color Finish Category
Oranges
Color Finish Name
Orange
Handle Type
Pull
Installation Type
Fixed
Material
Stainless Steel
Number of Handles
Single Handle
Warranty & Product Information
ANSI
ANSI Z358.1 2014
Type
JSHOWERVALVEKIT
UPC
697841269934