This product requires certification to purchase.

*CVR TRACK RUNNER DIMS 3W X 28L YEL

Justrite

*CVR TRACK RUNNER DIMS 3W X 28L YEL

  • Fast #
  • Part #J28352
  • Item #8193098
  • Manufacturer Part #28352
5 out of 5 Customer Rating
Brand image
Justrite

*CVR TRACK RUNNER DIMS 3W X 28L YEL

  • Fast #
  • Part #J28352
  • Item #8193098
  • Manufacturer Part #28352
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Improve berm longevity without sacrificing functionality
  • Place this high visibility, yellow vinyl coated fabric inside the berm for moderate protection against tire abrasion
  • Requires Certification

Documents

Dimensions & Measurements
Depth
336 in
Height
5 in
Length
5 in
Width
36 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Vinyl
Warranty & Product Information
Application
Spill Containment
Type
J28352
UPC
697841157569