This product requires certification to purchase.

*CVR WASHDOWN QUICKBERM DIMS 10W X

Justrite

*CVR WASHDOWN QUICKBERM DIMS 10W X

  • Fast #
  • Part #J28578
  • Item #8193464
  • Manufacturer Part #28578
5 out of 5 Customer Rating
Brand image
Justrite

*CVR WASHDOWN QUICKBERM DIMS 10W X

  • Fast #
  • Part #J28578
  • Item #8193464
  • Manufacturer Part #28578
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Portable Design: Convenient drive-through setup captures wash water for safe containment and disposal. Compact Storage: Removable 4-inch foam inserts support the sidewalls and allow the berm to fold down for quick and easy storage.
  • Durable Construction: Made from modified PVC coated fabric with reinforced, radio frequency-welded seams for long-lasting use.
  • High Visibility: Yellow runway strips withstand drive-thru traffic and improve visibility on busy work sites.
  • End Wall Support: Includes pockets for 2-inch x 8-inch planks (not included) to keep end walls elevated and secure and preventing wastewater from escaping during drive-over.
  • Efficient Drainage: Two 1-inch NPT fittings on each side make it easy to redirect and drain liquids as needed.
  • Regulatory Compliance: Designed to help comply with EPA stormwater regulations, protecting waterways from harmful runoff.
  • Secure Anchoring: Brass grommets around the perimeter provide anchoring points for stability during use (stakes not included).
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
425 gal
Depth
252 in
Height
4 in
Length
252 in
Width
128 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
Type
J28578
UPC
697841156876