This product requires certification to purchase.

*CVR WATER FILLED DRAIN COVER DIMS

Justrite

*CVR WATER FILLED DRAIN COVER DIMS

  • Fast #
  • Part #J28470
  • Item #8193443
  • Manufacturer Part #28470
5 out of 5 Customer Rating
Brand image
Justrite

*CVR WATER FILLED DRAIN COVER DIMS

  • Fast #
  • Part #J28470
  • Item #8193443
  • Manufacturer Part #28470
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Regulatory Compliance: Helps meet EPA stormwater regulations by preventing pollutants from entering drains.
  • Durable Construction: Made from long-lasting, UV-resistant Englard modified PVC-coated fabric for extended outdoor use.
  • Easy Filling: Includes a convenient push plug for filling with a standard garden hose.
  • Versatile Use: Ideal for washdowns, maintenance, or any cleanup tasks involving potential contaminants.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
42 in
Height
6 in
Length
42 in
Width
42 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
Type
J28470
UPC
697841157330