This product requires certification to purchase.

.45 Gallon, Oily Waste Mini Benchtop Can for Long Cotton-Tip Applicators

Justrite

.45 Gallon, Oily Waste Mini Benchtop Can for Long Cotton-Tip Applicators

  • Fast #
  • Part #J09410
  • Item #14268553
  • Manufacturer Part #09410
4.9 out of 5 Customer Rating
Brand image
Justrite

.45 Gallon, Oily Waste Mini Benchtop Can for Long Cotton-Tip Applicators

  • Fast #
  • Part #J09410
  • Item #14268553
  • Manufacturer Part #09410
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Prevent fires caused by stray sparks or spontaneous combustion
  • Color identification helps segregate different types of waste rags and wipes or differentiate multiple work shifts or departments
  • SoundGard style in silver or red lessens noise closure for quiet-working settings
  • Foot-operated models offer hands-free opening
  • FM-approved; meets OSHA requirements
  • Requires Certification
Dimensions & Measurements
Capacity
0.45
Depth
7 in
Height
7 in
Length
7 in
Width
6 in
Characteristics & Features
Color Finish Name
Red
Material
Galvanized Steel
Reusable
Yes
Warranty & Product Information
Application
Safety
Product Type
Oil Waste Can
Type
J09410
UPC
697841130722