This product requires certification to purchase.

10' Edge Molding For Brackets, Hand Trucks, and Stands

Justrite

10' Edge Molding For Brackets, Hand Trucks, and Stands

  • Fast #
  • Part #J35402
  • Item #8193039
  • Manufacturer Part #35402
4 out of 5 Customer Rating
Brand image
Justrite

10' Edge Molding For Brackets, Hand Trucks, and Stands

  • Fast #
  • Part #J35402
  • Item #8193039
  • Manufacturer Part #35402
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Replacement bumper guard edge
  • Made of steel reinforced vinyl
  • Comes in 10-ft sections
  • Requires Certification

Documents

Dimensions & Measurements
Height
1 in
Weight
0.5 lb
Width
4 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Black
Material
Reinforced Steel, Vinyl
Number of Tools Included
1
Warranty & Product Information
Type
J35402
UPC
697841211476