This product requires certification to purchase.

11 Gallon Benchtop Rinse Tank

Justrite

11 Gallon Benchtop Rinse Tank

  • Fast #
  • Part #J27311
  • Item #8193204
  • Manufacturer Part #27311
3.4 out of 5 Customer Rating
Brand image
Justrite

11 Gallon Benchtop Rinse Tank

  • Fast #
  • Part #J27311
  • Item #8193204
  • Manufacturer Part #27311
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Generously sized 11.8 in deep tank to immerse parts
  • All chambers feature a 3/4" in drain plug for easy solvent replacement
  • Features self-closing covers operated by foot treadle
  • Adjustable-rate pneumatic cylinder prevents cover from slamming shut when treadle is released
  • Lift-and-latch style cover includes a fusible link that melts under fire conditions to automatically close co
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
11
Depth
19 in
Height
12 in
Length
12 in
Width
28 in
Characteristics & Features
Brand Model Compatibility
Justrite
Coating
Powder Coated
Color Finish Name
Red
Material
Galvanized Steel
Reusable
Yes
Warranty & Product Information
Application
Safety
Type
J27311
UPC
697841010406