This product requires certification to purchase.

12 x 16 ft. QuickBerm Spill Containment Berm

Justrite

12 x 16 ft. QuickBerm Spill Containment Berm

  • Fast #
  • Part #J28546
  • Item #8193276
  • Manufacturer Part #28546
3.3 out of 5 Customer Rating
Brand image
Justrite

12 x 16 ft. QuickBerm Spill Containment Berm

  • Fast #
  • Part #J28546
  • Item #8193276
  • Manufacturer Part #28546
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Quick and Easy Deployment Single-piece construction enables rapid setup in minutes with no assembly required
  • Space-Saving Design Inside wall supports allow for flush placement against walls and equipment while keeping exterior areas free of trip hazards
  • Durable and Weather-Resistant Modified PVC-coated fabric resists UV exposure, extreme temperatures, and a broad range of chemicals, including oils, fuels, and acids
  • Enhanced Safety Features High-visibility yellow supports prevent interior catch hazards and keep pathways clear
  • Versatile and Portable Lightweight, collapsible design allows for easy transport and compact storage when not in use
  • Easy Access Sidewalls can be quickly lowered for effortless entry and exit from any angle
  • Proudly Made in the USA Assembled to the highest standards for top-quality performance and quick lead times
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1435 gal
Depth
192 in
Height
12 in
Length
192 in
Width
144 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
Type
J28546
UPC
697841156586