This product requires certification to purchase.

16 oz. Plastic Squeeze Bottle

Justrite

16 oz. Plastic Squeeze Bottle

  • Fast #
  • Part #J14009
  • Item #343925
  • Manufacturer Part #14009
5 out of 5 Customer Rating
Brand image
Justrite

16 oz. Plastic Squeeze Bottle

  • Fast #
  • Part #J14009
  • Item #343925
  • Manufacturer Part #14009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Squeezing the bottle produces a fine stream of liquid
  • Stem can be shaped to dispense into hard-to-get areas
  • Intended for daily use only
  • Requires Certification
Dimensions & Measurements
Height
7-1/2 in
Size
16 oz
Width
3 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Product Type
Dispenser, Bottle
UPC
697841005563