This product requires certification to purchase.

2 ft. Wide Maintenance Spill Berm

Justrite

2 ft. Wide Maintenance Spill Berm

  • Fast #
  • Part #J28400
  • Item #8193206
  • Manufacturer Part #28400
5 out of 5 Customer Rating
Brand image
Justrite

2 ft. Wide Maintenance Spill Berm

  • Fast #
  • Part #J28400
  • Item #8193206
  • Manufacturer Part #28400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Instant Deployment: No assembly required "unfold and use immediately in the shop or field.
  • Flexible, Durable Design: Encased urethane foam sidewalls spring back into place with no memory loss, providing roll-through access without a ramp.
  • Compact and Lightweight: Folds easily for storage, takes up minimal space, and is easy to move and deploy.
  • Resilient Materials: Constructed with lightweight, PVC-coated fabric for excellent UV and chemical resistance.
  • Optional Grates: Keeps machinery and containers elevated above spills for added safety and convenience.
  • Versatile Wall Heights: Available in 2- or 4-inch high walls, designed for safe drive-over or step-on use.
  • Compliant with Regulations: Helps meet EPA SPCC mandates for spill prevention and containment.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
10 gal
Depth
36 in
Height
4 in
Length
36 in
Width
36 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Yellow
Material
Plastic
Warranty & Product Information
Type
J28400
UPC
697841156722