This product requires certification to purchase.

2 x 54 in. Polypropylene Strap Assembly with Steel Buckle in Black

Justrite

2 x 54 in. Polypropylene Strap Assembly with Steel Buckle in Black

  • Fast #
  • Part #J35406
  • Item #8193034
  • Manufacturer Part #35406
4.5 out of 5 Customer Rating
Brand image
Justrite

2 x 54 in. Polypropylene Strap Assembly with Steel Buckle in Black

  • Fast #
  • Part #J35406
  • Item #8193034
  • Manufacturer Part #35406
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For quick securement of gas cylinders
  • Straps made of heavy-duty polypropylene
  • Comes 54-inches long and has nylon buckle
  • Requires Certification

Documents

Dimensions & Measurements
Length
54 in
Thickness
1/2 in
Width
2 in
Characteristics & Features
Material
Plastic, Steel
Material Type
Polypropylene
Warranty & Product Information
Application
Carts, Gas
Green Seal Certified
No
Product Type
Strap Assembly, Buckle
UPC
697841211490