This product requires certification to purchase.

21-1/2 in. 316L Stainless Steel Pedestal Eye/Face Wash Unit in Green Powder Coat

Justrite

21-1/2 in. 316L Stainless Steel Pedestal Eye/Face Wash Unit in Green Powder Coat

  • Fast #
  • Part #JL85GSP
  • Item #8193609
  • Manufacturer Part #L85GSP
3.3 out of 5 Customer Rating
Brand image
Justrite

21-1/2 in. 316L Stainless Steel Pedestal Eye/Face Wash Unit in Green Powder Coat

  • Fast #
  • Part #JL85GSP
  • Item #8193609
  • Manufacturer Part #L85GSP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Pedestal mounted configuration defines a dedicated eye/face wash point and can be placed close to the hazard
  • Powder coated stainless steel bowl with easy‘clean green polyester finish offers excellent corrosion resistance in laboratory environments
  • 3 US gallons per minute water flow with fine mesh strainers provides a non-injurious washing action
  • Dust covers protect the spray nozzles from dirt and are automatically lifted off by the water jets on operation
  • Simple push‘plate activation allows quick, intuitive use under emergency conditions
  • Suitable for laboratories and schools where chemical splashes are a risk
  • Meets ANSI Z358.1-2014
  • Requires Certification

Documents

Dimensions & Measurements
Depth
21-1/2 in
End Connection 1
MNPT
End Connections
MNPT
Flow Rate
3 gpm
Height
43-9/10 in
Pressure - Maximum
87 psi
Weight
17.6 lb
Width
12-2/5 in
Characteristics & Features
Brand Model Compatibility
Hughes
Color Finish Category
Greens
Color Finish Name
Green
Handle Type
Pull
Installation Type
Pedestal
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
35
Warranty & Product Information
ANSI
ANSI Z-358.1
Application
Safety
Product Type
Wash Unit
UPC
805042000120