This product requires certification to purchase.

21 x 23 in. Drip Pad Refills

Justrite

21 x 23 in. Drip Pad Refills

  • Fast #
  • Part #J28460
  • Item #8193477
  • Manufacturer Part #28460
3.6 out of 5 Customer Rating
Brand image
Justrite

21 x 23 in. Drip Pad Refills

  • Fast #
  • Part #J28460
  • Item #8193477
  • Manufacturer Part #28460
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Lightweight and Portable: Easily transportable for use in various locations, including industrial and automotive environments.
  • Durable Material: Made from UV- and chemical-resistant modified PVC for long-lasting performance in demanding conditions.
  • Patented Design: Features a coated mesh outer layer that traps coarse debris while allowing for effective absorption.
  • Replaceable Sorbent: Contains oil-only sorbent material within a welded leakproof barrier, easily replaced to maintain effectiveness.
  • Drive-Over Rated: Designed to withstand vehicle traffic without compromising performance.
  • Anchoring Grommets: Equipped with brass grommets in opposing corners for secure anchoring (stakes not included).
  • Multiple Sizes: Offered in standard and extended models, with the extended model weighted for stability in high winds.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1.25 gal
Depth
19 in
Height
6 in
Length
6 in
Width
15 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
Application
Spill Containment
Type
J28460
UPC
697841157286