This product requires certification to purchase.

24-2/5 in. 316L Stainless Steel Ring Main Drench Shower in Green Powder Coat

Justrite

24-2/5 in. 316L Stainless Steel Ring Main Drench Shower in Green Powder Coat

  • Fast #
  • Part #JL23GS
  • Item #8193157
  • Manufacturer Part #L23GS
4.1 out of 5 Customer Rating
Brand image
Justrite

24-2/5 in. 316L Stainless Steel Ring Main Drench Shower in Green Powder Coat

  • Fast #
  • Part #JL23GS
  • Item #8193157
  • Manufacturer Part #L23GS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ring main mounted configuration connects directly to the building water ring main, freeing up floor and wall space in busy indoor areas.
  • 20 U S gallons per minute flow rate supports effective full-body decontamination
  • Quick and simple operation using an easy 'grip pull handle for instant activation
  • Shower nozzle specifically designed for high flow rates, ensuring accurate and even water distribution
  • Powder coated stainless steel construction withstands corrosion and frequent cleaning, supporting good laboratory hygiene
  • Meets the ANSI standard
  • Requires Certification

Documents

Dimensions & Measurements
Depth
24-2/5 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
20 gpm
Height
35-9/10 in
Pressure - Maximum
87 psi
Weight
11 lb
Width
13-1/10 in
Characteristics & Features
Brand Model Compatibility
Hughes
Color Finish Category
Greens
Color Finish Name
Green
Handle Type
Pull
Installation Type
Ring Main Mount
Material
Stainless Steel
Material Type
316L
Number of Handles
Single Handle
Electrical & Operational Information
Maximum Temperature
35
Warranty & Product Information
ANSI
ANSI Z-358.1
Application
Safety
Product Type
Shower
UPC
805042000359