This product requires certification to purchase.

3 x 28 ft. Track Mat in Black

Justrite

3 x 28 ft. Track Mat in Black

  • Fast #
  • Part #J28354
  • Item #8193099
  • Manufacturer Part #28354
3.6 out of 5 Customer Rating
Brand image
Justrite

3 x 28 ft. Track Mat in Black

  • Fast #
  • Part #J28354
  • Item #8193099
  • Manufacturer Part #28354
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heavy-Duty Fabric: Made from durable polyester (PET) with PVC to withstand rigorous use.
  • Enhanced Traction: Provides a stable surface for vehicles and equipment, promoting safe operation in challenging environments.
  • Puncture Resistance: Meets ASTM D751 standards, featuring a puncture resistance of at least 85 lb. for reliable protection.
  • Durable Thickness: With a thickness of 0.065 inches, it enhances longevity and effectively reduces wear and tear.
  • Easy Deployment: Simple to position and deploy within the berm for immediate use.
  • Cost-Effective: Minimizes the need for frequent repairs or replacements, saving on maintenance costs over time.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
336 in
Height
12 in
Length
12 in
Width
36 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Category
Blacks
Color Finish Name
Black
Material
Vinyl
Warranty & Product Information
Application
Spill Containment
Type
J28354
UPC
697841157576