This product requires certification to purchase.

31-2/5 in. 316L Stainless Steel Wall Mount Combination Shower in Green Powder Coat

Justrite

31-2/5 in. 316L Stainless Steel Wall Mount Combination Shower in Green Powder Coat

  • Fast #
  • Part #JL33GS34G
  • Item #8192991
  • Manufacturer Part #L33GS34G
3.6 out of 5 Customer Rating
Brand image
Justrite

31-2/5 in. 316L Stainless Steel Wall Mount Combination Shower in Green Powder Coat

  • Fast #
  • Part #JL33GS34G
  • Item #8192991
  • Manufacturer Part #L33GS34G
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Powder coated stainless steel pipework, bowl, and rose ensures resistance to corrosive and flammable materials
  • Easy to clean
  • High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions
  • Includes a universal eye wash and safety shower sign for enhanced visibility
  • Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements
  • Requires Certification

Documents

Dimensions & Measurements
Depth
31-2/5 in
End Connection 1
MNPT
End Connections
MNPT
Flow Rate
20 gpm
Height
66-1/2 in
Pressure - Maximum
87 psi
Weight
28.7 lb
Width
12-3/5 in
Characteristics & Features
Brand Model Compatibility
Hughes
Color Finish Category
Greens
Color Finish Name
Green
Handle Type
Pull
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
316L
Number of Handles
Single Handle
Electrical & Operational Information
Maximum Temperature
35
Warranty & Product Information
ANSI
ANSI Z-358.1
Application
Safety
Product Type
Shower
UPC
805042000366